76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # KDSR104166

  • Zoro # G0978918


product price:  $325.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDSR104166
Zoro #
G0978918
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
76 in
Bottom Width
24 in
Base Depth
35 in
Step Depth
7 in
Overall Width
24 in
Manufacturers Warranty Length
1 yr
Step Width
16 in
Handrail Height
3 ft
Overall Depth
35 in
Base Length
35 in
Reach Height - Maximum
9.9 ft
Base Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Unassembled
Color
Gray
Standards
ANSI, OSHA Compliant
Climbing Angle
56 Degrees
Includes
Crutch Tips
Ladder Tread
Perforated
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Spring-Loaded Casters
Finish
Powder Coated
Tread Type
Perforated
Weight
100 lb
Includes Handrails
Handrails Included
Casters Included
Swivel
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Folding
Not Foldable
Assembly
Unassembled
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 6.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 35 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.