Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps
Mfr # UCS500530242
Zoro # G9958103
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500530242
- Zoro # G9958103
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 41 in |
Base Depth | 74 in |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 74 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- COFFING HOISTS Coffing Latch Kit (H7544)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH718P)
- Tri-Arc Ladders