Shop All Rolling Ladders
Tri-Arc
92 in H Steel Cantilever Rolling Ladder, 5 Steps
Mfr # UCU500530246
Zoro # G9957857
product price: $2,847.99
/ea
Item requires special delivery charges. A $1,005.00 per item surcharge will be applied.
$2,847.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Supported / Unsupported Unsupported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500530246
- Zoro # G9957857
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 30 in |
Base Depth | 74 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 50 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 92 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 74 in, Number of Steps 5, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, White (CL1386I)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Red (20077 RED)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- Tri-Arc Rolling Ladders