Tri-Arc
92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish
Mfr # UCL7504242
Zoro # G9825794
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 4
- Overall Height 92 in
- Overall Width 30 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- VESTIL Yellow Drum Truck Cradle With Poly-on-Poly Wheels 1000 lb Capacity (RDBT-PO)
- NATIONAL MFG/SPECTRUM BRANDS HHI 18 Ferrule and Stop (N100-316)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- WERNER 20 ft. Straight Ladder, Aluminum, 20 Steps, 300 lb Load Capacity (D1520-1)
- Tri-Arc Ladders