Shop All Fixed Ladders
Tri-Arc
92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish
Mfr # UCL7505242
Zoro # G9831421
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 5
- Overall Height 92 in
- Overall Width 30 in
Product Information
- Brand Tri-Arc
- MFR # UCL7505242
- Zoro # G9831421
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 92 in |
Overall Width | 30 in |
Top Step Height | 50 in |
Step Width | 24 in |
Handrail Height | 42 in |
Bottom Width | 30" |
Platform Height | 50" |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Details
Description
Item Ladder, Overall Height 92 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 5, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 48 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 50 in, Standards OSHA, Step Depth 7 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- AZTEC LIFTING HARDWARE Turnbuckle Body 1-1/2x12 CS Self Colored (TBS125)
- VESTIL Pallet Lifter (HDP-2-42)
- MARWIN DBlaze A81FT Fire Retardant Attic Ladder, 10 ft H Ceiling, 2212 x 54 in, 250 lb Duty Rating (A81FT)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 22 ft Fixed Ladder with Safety Cage, Steel, 19 Steps, Top Exit, Gray Powder Coated Finish (WLFC1219)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1130)
- Tri-Arc Fixed Ladders