Shop All Fixed Ladders
Tri-Arc
9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish
Mfr # WLFS0207-Y
Zoro # G2281723
product price: $524.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 7
- Overall Height 9 ft. 6"
- Top Step Height 6 ft.
- Walk-Thru Included Yes
Product Information
- Brand Tri-Arc
- MFR # WLFS0207-Y
- Zoro # G2281723
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 9 ft. 6" |
Top Step Height | 6 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Walk-Thru Fixed,Steel,7-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- CARGO LIFT Endless Round Sling ENR5 X 10Ft. Cap. WLL 13200Lbs. (13080801A)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- EGA PRODUCTS Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 30"-33"H, Style 5 (CW5-33-3-6)
- Tri-Arc Fixed Ladders