Shop All Rolling Ladders
Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDSR106246
Zoro # G2255079
product price: $493.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR106246
- Zoro # G2255079
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 96 in |
Bottom Width | 35 in |
Base Depth | 50 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Handrail Height | 36 in |
Overall Width | 35 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 60 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 96 in, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 50 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Supports, Front To Back, Med. Gray (VDRS-1216)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 100' (143426)
- ZORO SELECT Bolt Ring, for 4GY29, etc. (RBH2212KIT)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D2)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- Tri-Arc Ladders