Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height
Mfr # MCOS48195
Zoro # G0979417
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Platform Depth 48 in
- Load Capacity 800 lb
- Color Yellow/Blue
Product Information
- Brand Tri-Arc
- MFR # MCOS48195
- Zoro # G0979417
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 48 in |
Platform Width | 19 in |
Base Depth | 48 in |
Bottom Width | 19 in |
Step Width | 19 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 48 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 19 in, Platform Depth 48 in, Platform Width 19 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 48 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Forklift Attachment (PHT2-FA-00)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W5C1P3)
- CASTERHQ 3" Replacement Rubbermaid Cart Caster for Rubbermaid Utility Cart Seri (Z10F131ABCD)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- Tri-Arc Adjustable Work Platforms