Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 5 in to 8 in Platform Height
Mfr # MCOS72245
Zoro # G0979441
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Load Capacity 800 lb
- Platform Depth 72 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # MCOS72245
- Zoro # G0979441
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 72 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 72 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- EAGLE GROUP Utility Cart, Stainless Steel, 3 Shelves, 300 lb (UUC-322)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 60"D, Adjusts 5"-8"H (AHW-L-2460)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- Tri-Arc Adjustable Work Platforms