Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform 800 lb Load Capacity, 9 in to 14 in Platform Height
Mfr # MCOS24199
Zoro # G0979356
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Platform Depth 24 in
- Load Capacity 800 lb
- Material Steel
Product Information
- Brand Tri-Arc
- MFR # MCOS24199
- Zoro # G0979356
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 24 in |
Platform Width | 19 in |
Base Depth | 24 in |
Bottom Width | 19 in |
Step Depth | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 19 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 19 in, Platform Depth 24 in, Platform Width 19 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 19 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC346)
- LYON Plywood Support (DD65824)
- PEERLESS CHAIN 3/8 G70 DBL CL-LK, YC, 8057435 (8057435)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI ARC MANUFACTURING 24 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS524242 (WLOS524242)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- Tri-Arc Work Platforms