Shop All Crossover Ladders
Tri-Arc
Crossover Turn Platform, 62in. Overall H.
Mfr # URTTP20
Zoro # G9906854
product price: $594.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$594.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Vertical Clearance 17 1/2 in
- Platform Height 20 in
- Span 36"
- Platform Depth 40 in
- Material Aluminum
Product Information
- Brand Tri-Arc
- MFR # URTTP20
- Zoro # G9906854
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 40 in |
Platform Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 36 in |
Handrail Height | 42 in |
Step Width | 36 in |
Platform Length | 40 in |
Overall Height | 62 in |
Details
Description
Item Turn Platform, Platform Height 20 in, Vertical Clearance 17 1/2 in, Platform Width 36 in, Load Capacity 500 lb, Step Tread Serrated, Material Aluminum, Configurable Platform Series U-Design Rooftop Platforms, Platform Length 40 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Overall Height 62 in, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL $DOLLY/CART APPLIANCE 3500 (AG3500)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (F-IT-S3/5.7R2)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- EGA PRODUCTS Steel, 2 Steps, 500 lb. Load Capacity (MINICO-19)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A7C1P3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- Tri-Arc Ladders