Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Work Platform, 50 in H, 36 in W, 47 in D, Steel, 800 lb Load Capacity

  • Mfr # WLWP153648SL

  • Zoro # G504390383


product price: $762.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
50 in
Platform Width
36 in
Platform Depth
47 in
Overall Height
7 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLWP153648SL
Zoro #
G504390383
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Width
36 in
Platform Depth
47 in
Overall Height
7 ft 2 in
Base Depth
83 in
Base Length
83 in
Base Width
40 in
Step Width
36 in
Step Depth
10 in
Handrail Height
3 ft
Manufacturers Warranty Length
1 yr
Bottom Width
40 in
Overall Height - Maximum
7.2 ft
Platform Height - Maximum
4.2 ft
Height Adjustability
Fixed Height

Details

Item
Mobile Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
800 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Modular Decks
1
Standards
ANSI, OSHA Compliant
Work Platform Item
Single Access Rolling Platform
Platform Style
Single Access
Number of Legs
4
Number of Guard Rails
3
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Includes
Foot Activated Step Lock
Ladder Actuation
Step Lock
Number of Steps
5
Weight
200 lb
Tread Type
Serrated
Mobility
Rolling
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Assembly
Unassembled
Number of Handrails
3
Number of Access Sides
1

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 83 in, Bottom Width 40 in, Platform Depth 47 in, Platform Width 36 in, Overall Height 7 ft 2 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 4, Number of Steps 5, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.