Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 2 Steps
Mfr # WLWP123636SL
Zoro # G804104093
product price: $855.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$855.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 4 ft 8 in
- Material Steel
- Platform Depth 35 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLWP123636SL
- Zoro # G804104093
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 4 ft 8 in |
Platform Depth | 35 in |
Platform Width | 36 in |
Base Depth | 46 in |
Bottom Width | 40 in |
Step Depth | 10 in |
Handrail Height | 36 in |
Step Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 46 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 4 ft 8 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Steps 2, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA, Includes Foot Activated Step Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 8 White Plastic Decorative Chain 029 in D 138 ft (T0990846)
- US CARGO CONTROL 3" x 40' Green Ratchet Strap w/ Flat Hooks (7540FH-GRN)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- Tri-Arc Work Platforms