Tri-Arc
Rolling Work Platform, Steel, 4 Steps
Mfr # WLWP142436SL
Zoro # G404390247
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 35 in
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wheel Net 2" Tire Holder w/ Ratchet Strap & Flat Snap Hooks - 4 Pack (WNTH02-4PK)
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- STANLEY 41 in EPDM Tarp Strap, 10PK (S300441)
- SHEPHERD CASTER 125mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 225 lb (PSF125120GR-B)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- Tri-Arc Adjustable Work Platforms