Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 4 Steps
Mfr # WLWP142448SL
Zoro # G704390244
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 47 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLWP142448SL
- Zoro # G704390244
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 4 in |
Platform Depth | 47 in |
Platform Width | 24 in |
Base Depth | 74 in |
Bottom Width | 35 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Depth | 10 in |
Details
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 74 in, Bottom Width 35 in, Platform Depth 47 in, Platform Width 24 in, Overall Height 6 ft 4 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- CASTERHQ Shopping Cart Wheel 5" (Universal) (SCW5U)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- Tri-Arc Adjustable Work Platforms