Shop All Adjustable Work Platforms
Tri-Arc
Rolling Work Platform, Steel, 5 Steps
Mfr # WLWP152436SL
Zoro # G204390348
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 35 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLWP152436SL
- Zoro # G204390348
- UPC # N
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 35 in |
Platform Width | 24 in |
Base Depth | 71 in |
Bottom Width | 35 in |
Step Width | 24 in |
Step Depth | 10 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 71 in, Bottom Width 35 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 5, Step Width 24 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Pallet Rack Post Protector, 18" Tall, Fits 3" Columns (PP 5218)
- DUTTON-LAINSON Strap, 25 Ft. Winch w/Hook (6250)
- BIG HORN Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19102)
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- Tri-Arc Adjustable Work Platforms