2-Level Bin Cart With Storage Level And Push Bar.
- Mfr # 21684-01
- Zoro # G623532879
product price:Â
$
2,059.99
/ea
Key Features
Material
Graphit
Caster Dia.
4 in
Finish
Matte
Load Capacity
500lbs
Overall Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21684-01
- Zoro #
- G623532879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 45 in
- Overall Width
- 24 in
- Overall Height
- 45 in
Details
- Material
- Graphit
- Finish
- Matte
- Load Capacity
- 500lbs
- Bin Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
Description
The 2-Level Compartment Cart With Storage is an efficient and practical solution designed to simplify material handling and organization in industrial, logistical, or workshop environments. Its lightweight yet durable construction and smart storage features make it an invaluable tool for any workspace. Optimized Storage with Compartment: Its standout feature remains the upper-level compartment, with a height of 250 mm, perfect for securing smaller or loose items that might shift during transport. Whether you're managing delicate materials, parts, or tools, the compartment keeps everything neatly contained, reducing the risk of loss or damage and increasing overall efficiency. Extra Storage Level: This cart offers an additional level of storage, providing even more space for organizing tools, materials, or components. Lightweight and Durable Build: Crafted with a modular aluminum structure, the cart is significantly lighter than conventional steel models, making it easier to handle without compromising on strength or stability. Its robust design ensures reliable performance in heavy-duty use while remaining simple to maneuver. Safe and Practical Design: The panels, with smooth, rounded edges, prevent damage to walls, doors, or other surfaces, ensuring safe operation even in tight or high-traffic environments. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, the cart glides effortlessly during transport and locks securely when stationary. The durable plate-mounted casters ensure long-term reliability and consistent performance. Ergonomic Handling: A horizontal handle enhances the ease of pushing and pulling the cart, making it comfortable and straightforward to use, even when fully loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.