Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Fifo Trolley.
- Mfr # 19564-02
- Zoro # G523532856
product price:Â
$
1,487.99
/ea
Key Features
Overall Height
53in
Frame Material
Aluminum Tube
Material
Graphit
Top Thickness
1/2 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19564-02
- Zoro #
- G523532856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 53in
- Top Thickness
- 1/2 in
- Overall Length
- 37in
- Overall Width
- 28in
- Caster Dia.
- 4 in
Details
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Color
- Gray/ black fittings
- Finish
- Matte
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Workbench/Table Surface Material
- White PVC
Description
The FIFO Trolley is a reliable and efficient solution for material handling, designed to enhance productivity and streamline workflows in dynamic work environments. With its robust FIFO rails and mobile design, this trolley ensures optimal organization, accessibility, and movement of materials. Streamlined Material Flow: Featuring two FIFO rail levels, the trolley supports First-In, First-Out inventory management, making it ideal for industries where stock rotation is critical. Each rail level is designed to handle up to 200 lbs, ensuring safe and efficient transport of heavy items, with a total capacity of 750 lbs for demanding applications. Compact and Efficient Design: With its optimal dimensions the FIFO Trolley offers a space-saving design while maximizing storage and organizational efficiency. Its vertical structure ensures it can fit into tight spaces while maintaining substantial capacity for materials. Exceptional Mobility and Stability: Equipped with two swivel casters and two locking casters, the trolley provides excellent maneuverability across work areas. The locking casters ensure stable positioning during use, making it both mobile and secure when needed. The reinforced mounting plates further enhance its robustness and durability. Lightweight Yet Durable Construction: The trolley’s modular aluminum structure is 40% lighter than traditional steel alternatives, making it easy to move and handle without compromising on strength. Its lightweight construction, combined with its sturdy design, ensures long-term reliability and ease of use in fast-paced environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.