Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Level Cart 4 Flanges Per Level Including A Compartment On The Lower Level.
- Mfr # 49D-10
- Zoro # G023532981
product price:Â
$
1,531.99
/ea
Key Features
Frame Material
Aluminum Tube
Overall Height
47 in
Overall Width
35 in
Assembled/Unassembled
Assembled
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-10
- Zoro #
- G023532981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 47 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
Details
- Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Finish
- Matte
- Caster Type
- swivel w/ brake
Description
The 3-Level Factory Cart with Compartment is a game-changer for efficiency and organization in industrial and logistical environments. Combining lightweight construction with three versatile levels and a dedicated compartment, this cart enhances productivity and adaptability for a variety of tasks. Integrated Work Surface: The sturdy top surface provides a functional workstation for packing, sorting, or assembling materials. This feature streamlines on-the-go tasks, saving valuable time and ensuring smoother workflows. Effortless Mobility: Crafted with a lightweight aluminum frame and robust casters, the cart offers smooth maneuverability even in tight or crowded spaces. Lockable swivel casters provide stability when stationary, giving you precise control during operations. Multi-Level Storage: The carts three levels are designed to maximize storage capacity and organization. The open levels are perfect for storing bins, tools, or materials, keeping essential items within reach while maintaining a tidy workspace. Dedicated Compartment for Secure Storage: One level is equipped with a built-in compartment, ideal for storing smaller or delicate items. This ensures safe and organized transport, even in dynamic environments. Durability and Reliability: Built to handle heavy-duty use, this cart is designed for long-lasting performance. Its lightweight yet sturdy design makes it a reliable choice for demanding applications. Space-Saving and Practical: Compact yet spacious, the cart optimizes workspace utilization, making it an excellent fit for busy production areas or warehouses where efficiency is key. Delivered fully assembled, the 3-Level Factory Cart with Compartment is the ultimate tool for professionals seeking a combination of storage, mobility, and a functional work area. Perfect for boosting organization and productivity in any modern workspace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.