Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Level Cart 4 Flanges Per Level With Horizontal Hand Bar.
- Mfr # 49D-2
- Zoro # G123532980
product price:
$
1,337.99
/ea
Key Features
Material
Graphit
Load Capacity
500lbs
Finish
Matte
Caster Dia.
4 in
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-2
- Zoro #
- G123532980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 47 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Length
- 28 in
Details
- Material
- Graphit
- Load Capacity
- 500lbs
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Shelf Trolley with 4 Flanges per Level is thoughtfully designed to improve organization, mobility, and efficiency in industrial and logistical settings. Its lightweight yet robust aluminum construction, coupled with enhanced functionality, makes it the ideal solution for streamlining workflows in modern workspaces. ● Expanded Work and Storage Capacity: With three levels, the trolley offers increased storage space for tools, bins, or materials, keeping essentials organized and within easy reach. ● Effortless Mobility: The lightweight frame and durable swivel casters allow for smooth maneuvering, even in tight spaces. Lockable casters provide stability when stationary, ensuring reliable and safe usage. ● Enhanced Safety and Security: Each level is surrounded by four flanges, providing a secure enclosure that prevents items from slipping off during transport or use. This ensures a safer working environment and reduces material loss. ● Boosted Efficiency: The additional storage level allows operators to manage multiple tasks simultaneously, reducing downtime and maximizing productivity on the shop floor or warehouse.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.