4-Level Shelf Cart 3 Flanges Per Level With Vertical Handlebars.
- Mfr # 49A-3
- Zoro # G823532884
product price:
$
1,555.99
/ea
Key Features
Load Capacity
500lbs
Caster Dia.
4 in
Finish
Matte
Workbench/Table Surface Material
White PVC
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49A-3
- Zoro #
- G823532884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Height
- 55 in
Details
- Load Capacity
- 500lbs
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Material
- Graphit
- Frame Material
- Aluminum Tube
Description
The 4-level shelf cart with 3 flanges per level is designed to optimize efficiency and organization in industrial and logistical environments. Combining lightweight construction with a functional multi-tiered design, this trolley enhances productivity and adaptability in any setting. ● Expanded Storage Capacity: With four spacious storage levels, the trolley offers significantly increased space for organizing tools, materials, and supplies, making it ideal for managing larger workflows without compromising accessibility. ● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control. ● Integrated Work Surface: The top shelf doubles as a convenient workstation for packing, sorting, or assembling materials, streamlining on-the-go tasks and saving valuable time. ● Enhanced Safety and Picking Efficiency: The three flanges surrounding the storage levels prevent objects from falling during transport while providing designated spaces for picking and organizing items securely and efficiently. ● Ergonomic Vertical Handles: The vertical handlebar offer a comfortable and ergonomic grip, enabling easy pushing, pulling, and steering of the cart with minimal strain on the operator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.