3-Level Storage Cart With Sides And Push Handle.
- Mfr # 20456-01
- Zoro # G723532946
product price:
$
1,690.99
/ea
Key Features
Assembled/Unassembled
Assembled
Load Capacity
500lbs
Finish
Matte
Overall Length
40 in
Overall Height
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20456-01
- Zoro #
- G723532946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 40 in
- Overall Height
- 50 in
- Overall Width
- 24 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Finish
- Matte
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
Description
The 3-Level Compartment Cart is a lightweight, robust solution designed to enhance efficiency, organization, and safety in industrial and logistical environments. Its innovative design and practical features make it an ideal choice for streamlining workflows and ensuring secure handling of materials. ● Versatile Compartment Storage: Each of the three levels features a built-in compartment, ensuring organized storage of tools, materials, or products. The compartments minimize the risk of objects falling during transport, providing enhanced safety and reducing potential material loss. ● Effortless Mobility: Equipped with durable swivel casters, including two with brakes, the cart offers smooth maneuverability and secure stability when stationary. Its lightweight aluminum frame further enhances its ease of use, even in confined spaces. ● Enhanced Safety and Durability: The modular aluminum structure reduces its weight compared to steel, offering excellent durability while remaining easy to handle. Rounded edges on the PVC panels prevent damage to surrounding surfaces and equipment. ● Space-Saving Design: Compact yet spacious, the cart maximizes storage and organization without occupying excessive floor space, making it ideal for busy work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.