5-Level Warehouse Cart With Vertical Handlebars.
- Mfr # 49B-4
- Zoro # G123532928
product price:Â
$
1,750.99
/ea
Key Features
Color
Gray/ black fittings
Caster Type
swivel w/ brake
Overall Height
67 in
Finish
Matte
Overall Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49B-4
- Zoro #
- G123532928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Width
- 35 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
Details
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Material
- Graphit
Description
The 5-Level Warehouse Cart is designed to improve productivity, streamline operations, and provide unmatched reliability in industrial and logistical environments. Its thoughtful design and robust construction make it an essential tool for efficient material handling and organization. Enhanced Productivity: With five spacious levels, the trolley provides ample storage and easy access to tools, parts, and materials, ensuring smoother workflows and reduced downtime. Effortless Maneuverability: Designed for maximum mobility, the trolley glides smoothly even in tight or crowded workspaces, while its braking system ensures stability during loading or operation. Safety First: Smooth, rounded edges protect surrounding equipment, walls, and operators from damage or injury, creating a safer and more efficient work environment. High Load Capacity: Capable of handling heavy-duty tasks, this trolley reliably supports substantial loads on each level, ensuring durability and performance for demanding applications. Ergonomic Design: The vertical handles ensure a comfortable grip, making it easy to push and steer the cart with minimal effort, even when fully loaded. Space Optimization: Compact yet spacious, the trolley helps keep your workspace organized and free of clutter, improving efficiency and accessibility in busy production lines or warehouses. Durable and Reliable: Built to withstand daily wear and tear, the trolley ensures long-lasting performance, saving time and costs associated with frequent replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.