Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5-Level Cart 4 Flanges Per Level With Vertical Handlebars.
- Mfr # 49D-4
- Zoro # G723532984
product price:Â
$
1,791.99
/ea
Key Features
Load Capacity
500lbs
Color
Gray/ black fittings
Overall Length
28 in
Overall Height
67 in
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-4
- Zoro #
- G723532984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Overall Height
- 67 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The 5-Level Closed Cart is engineered to enhance efficiency, organization, and mobility in industrial and logistical environments. Its lightweight aluminum structure and added functionality make it a reliable solution for optimizing workflows in busy workspaces. Increased Storage Capacity: With five levels, this trolley offers ample storage for bins, tools, or materials, ensuring a well-organized workspace and easy access to essential items. Effortless Mobility: Equipped with durable swivel casters, the trolley moves smoothly through narrow spaces. Lockable casters provide stability when stationary, ensuring reliable handling and precise control during transport. Enhanced Safety and Security: Each level is surrounded by four flanges, creating a secure enclosure that prevents items from falling off during movement. This design ensures safer operations and reduces material damage or loss. Durability and Reliability: Designed for demanding industrial use, the cart is lightweight yet robust, ensuring long-lasting performance and ease of handling in high-pressure environments. Space-Saving Design: The compact vertical design, paired with its five levels, maximizes storage and workspace efficiency without occupying excessive floor space, making it ideal for dynamic production areas or warehouses. Delivered fully assembled, the 5-Level Closed cart combines enhanced storage, secure transport, and ergonomic mobility in one efficient solution. Perfect for professionals looking to streamline workflows and maintain a highly organized workspace
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.