Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4-Level Factory Cart 2 Flanges Per Level With Vertical Handlebars.
- Mfr # 49C-3
- Zoro # G223532972
product price:Â
$
1,436.99
/ea
Key Features
Assembled/Unassembled
Assembled
Workbench/Table Surface Material
White PVC
Load Capacity
500lbs
Frame Material
Aluminum Tube
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49C-3
- Zoro #
- G223532972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Overall Height
- 55 in
Details
- Assembled/Unassembled
- Assembled
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
Description
The 4-Level Factory Cart with 2 Flanges per Level is an essential solution for efficient material handling, designed to enhance organization, productivity, and safety in industrial and logistical environments. Built with durability and ease of use in mind, this cart is perfect for warehouses, workshops, assembly lines, and distribution centers, offering secure transport and effortless maneuverability. Lightweight, Yet Exceptionally Strong Constructed with a modular aluminum structure, this cart is 40% lighter than conventional steel alternatives, making it easier to handle and reposition while maintaining high durability and load-bearing capacity. This weight reduction improves mobility without compromising strength, ensuring long-lasting reliability for demanding workspaces. Spacious, Secure, and Organized Storage Designed with four storage levels, this cart provides ample space for transporting tools, components, and materials. Each level features 1/2" thick white matte expanded PVC panels, offering a smooth, impact-resistant, and easy-to-clean surface. The rounded, non-aggressive edges prevent scratches, dents, and accidental damage to walls, doors, or nearby equipment, promoting a safer work environment. Flange Protection for Increased Safety Each level is equipped with two protective flanges on the front and rear sides, preventing objects from slipping or falling during transport. This ensures better organization and increased security, making the cart ideal for fast-paced industrial operations where stability and safety are essential. Enhanced Maneuverability and Stability The reinforced caster system ensures smooth and effortless movement, even in tight or crowded workspaces. Equipped with two swivel casters and two swivel casters with brakes, this cart glides smoothly when in motion and remains stable when stationary. The casters are mounted on sturdy plates, maximizing durability, strength, and long-term performance under heavy loads. The vertical handles provide a comfortable grip, ensuring precise control and ease of transport even when the cart is fully loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.