5-Level Cart With Compartment Level And Vertical Handlebars.
- Mfr # 49B-12
- Zoro # G723532861
product price:Â
$
1,807.99
/ea
Key Features
Caster Dia.
4 in
Workbench/Table Surface Material
White PVC
Frame Material
Aluminum Tube
Overall Length
28 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49B-12
- Zoro #
- G723532861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Height
- 67 in
Details
- Workbench/Table Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Load Capacity
- 500lbs
Description
The 5-Level Cart with Compartment Level is designed to enhance productivity, improve organization, and ensure unmatched reliability in industrial and logistical environments. Its smart design and robust construction make it an essential tool for efficient material handling and optimized storage. Maximized Efficiency and Organization With five spacious levels (including a compartment level), this Cart provides ample storage space and easy access to tools, parts, and materials, helping to streamline operations and minimize downtime. The dedicated compartment level offers a secure, enclosed space to store smaller or delicate items, ensuring they remain protected and easily accessible. Smooth Maneuverability and Stability Engineered for effortless mobility, the trolley moves seamlessly through crowded or tight spaces, making it ideal for fast-paced industrial settings. Equipped with two swivel castors and two castors with brakes, it offers smooth navigation and precise control, while the braking system ensures stability during loading and operation. Safe and Durable Construction The panels are 1/2" thick and feature rounded, non-aggressive edges, preventing damage to surrounding walls, equipment, and personnel. This protective design enhances workplace safety, reducing the risk of accidents and ensuring a secure work environment. Heavy-Duty Performance Designed for demanding applications, each level of the trolley boasts a high load capacity, making it ideal for transporting heavy tools, components, and materials. Built with a modular aluminum structure, it is 40% lighter than traditional steel models, ensuring easy handling without compromising durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.