Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2-Level Compartment Cart With Horizontal Hand Bar.
- Mfr # 49B-9
- Zoro # G023532806
product price:
$
1,123.99
/ea
Key Features
Finish
Matte
Assembled/Unassembled
Assembled
Load Capacity
500lbs
Top Thickness
1/2 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49B-9
- Zoro #
- G023532806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 35 in
- Overall Width
- 35 in
- Overall Length
- 28 in
- Caster Dia.
- 4 in
Details
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Workbench/Table Surface Material
- White PVC
Description
The 2-Level Factory Cart with Compartment is designed to optimize efficiency and organization in industrial and logistical environments. Combining lightweight construction with a functional workspace and a dedicated compartment, this trolley enhances productivity and adaptability in any setting. ● Integrated Work Surface: The sturdy top surface provides a convenient workstation for packing, sorting, or assembling materials, streamlining on-the-go tasks and saving valuable time. ● Effortless Mobility: Its lightweight aluminum frame and robust casters ensure smooth maneuverability, even in tight spaces. Swivel casters with brakes add stability when stationary, ensuring precise control. ● Organized Storage: The lower levels are optimized for storing bins, tools, or materials, keeping essential items easily accessible and maintaining a clutter-free workspace. ● Dedicated Compartment for Delicate Items: One of the levels features a built-in compartment, ideal for securely storing smaller or delicate items, ensuring they remain safe and organized during transport. ● Durability and Reliability: Built to withstand heavy-duty use, the trolley ensures long-lasting performance in demanding environments while maintaining its lightweight and easy-to-handle design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.