Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6-Level Mobile Shelf Stand.
- Mfr # 20949-01
- Zoro # G623532893
product price:Â
$
2,420.99
/ea
Key Features
Finish
Matte
Load Capacity
500lbs
Caster Type
swivel w/ brake
Material
Graphit
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20949-01
- Zoro #
- G623532893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 23in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Height
- 70in
- Overall Width
- 47in
Details
- Finish
- Matte
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
Description
The 6-Level Mobile Shelf Stand offers a highly efficient and versatile storage solution, designed to meet the demands of dynamic environments. Combining space-saving functionality with ease of mobility, this shelf stand ensures secure organization and effortless handling of items, even in the busiest workspaces. Lightweight Yet Sturdy: The stand is constructed with a modular aluminum frame, which is 40% lighter than traditional steel models. This reduces weight without sacrificing durability, making the stand easy to maneuver and move. Spacious and Secure Storage: With six levels of storage, each made of 1/2"panels, this shelf stand provides ample space for various items. The panels have rounded edges, protecting surrounding equipment or surfaces from damage during use. Enhanced Safety: All levels, except the bottom, feature compartments that prevent items from falling. This added safety feature helps keep goods securely in place, reducing the risk of accidents or loss. Easy Mobility and Stability: Fitted with 2 swivel casters and 2 casters with brakes, the stand offers maximum maneuverability. The robust casters are mounted on plates to provide smooth movement and stable positioning, even with heavy loads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.