2-Level Roll-Type Cart With Horizontal Hand Bars On Both Sides.
- Mfr # 21586-01
- Zoro # G023532837
product price:
$
1,751.99
/ea
Key Features
Overall Length
28 in
Overall Width
47 in
Top Thickness
1/2 in
Finish
Matte
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21586-01
- Zoro #
- G023532837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Overall Width
- 47 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Height
- 56 in
Details
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Workbench/Table Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
Description
The 2-level roll-type cart is designed to provide efficient storage and easy mobility, making it a versatile solution for industrial and logistical applications. Thanks to its modular aluminum structure, the cart is significantly lighter than traditional steel designs, without compromising on strength or durability. ● Optimized Storage: Featuring two spacious levels, each equipped with sturdy PVC foam boards with rounded edges, the cart prevents damage to surfaces and ensures safe transport and organization of materials. ● Effortless Mobility: The swivel casters, with some equipped with brakes, offer smooth maneuverability and stability. Mounted on platens for added strength, these casters allow the cart to move easily and securely through busy environments. ● Enhanced Durability: Designed to withstand heavy-duty use, the cart can carry substantial loads, making it ideal for transporting a wide range of materials and goods. ● Practical Design: The two horizontal handles on each side provide easy control and maneuvering, even in tight spaces, improving overall workflow efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.