Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Packaging Station With Picking And Information Panel.
- Mfr # 20157-01
- Zoro # G823532969
product price:Â
$
1,447.19
/ea
Key Features
Top Material
Graphit
Caster Dia.
4 in
Finish
Matte
Assembled/Unassembled
Assembled
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20157-01
- Zoro #
- G823532969
- UPC #
- -
- Country of Origin
- United States
- Top Material
- Graphit
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
- Caster Type
- swivel w/ brake
Description
The Compact Mobile Packing Station is designed to enhance efficiency and productivity in smaller workspaces by providing a flexible, organized, and easy-to-move solution. Lightweight & Durable: The aluminum frame reduces the overall weight by 40%, making it easy to move without sacrificing strength or durability. Space-Saving Design: With its compact size, this station fits seamlessly into smaller spaces while still offering ample storage and a functional work surface. Organized Workflow: Two tube-based picking levels streamline access to materials, reducing time spent searching for items and improving task efficiency. High Load Capacity: With each level capable of supporting up to 310 kg, it can handle heavy items, making it ideal for demanding environments. Effortless Mobility & Stability: Equipped with robust swivel and locking casters, it’s easy to move and lock into place, ensuring both mobility and secure stability. Fully assembled and ready to use, this Compact Mobile Packing Station maximizes workspace efficiency while offering easy maneuverability and durability for high-demand tasks.