Mobile Packing Station.
- Mfr # 20104-01
- Zoro # G323532841
product price:Â
$
2,739.59
/ea
Key Features
Assembled/Unassembled
Assembled
Caster Type
swivel w/ brake
Color
Gray/ black fittings
Height
69 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20104-01
- Zoro #
- G323532841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 69 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Length
- 39 in
- Width
- 47 in
Details
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Finish
- Matte
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Top Material
- Graphit
Description
The Mobile Packing Station is an efficient and versatile solution designed for streamlined packing processes, offering ergonomic design, ample storage, and mobility to optimize workflow. Lightweight and Durable Structure: Constructed with a modular aluminum frame, this station is lighter than traditional steel models, ensuring effortless maneuverability while maintaining outstanding durability and strength. Spacious Worktop and Storage Shelf: Featuring a worktop and a storage shelf, both crafted from 1/2" Panels, the station provides durable and spacious surfaces for packing and organizing materials. The rounded edges protect walls, doors, and other surfaces from potential damage during transport. Efficient Picking Level: A dedicated picking level with rails ensures easy access to items, improving speed and efficiency in packing operations. The design ensures smooth product handling, making it ideal for high-demand environments. Enhanced Display Options: The station includes two small display panels for task tracking, instructional signage, or workflow management, ensuring key information is always visible and accessible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.