Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Assembly And Packing Station With Information Panel And Picking.
- Mfr # 20513-01
- Zoro # G723532892
product price:Â
$
2,226.59
/ea
Key Features
Caster Type
swivel w/ brake
Width
53 in
Length
39 in
Assembled/Unassembled
Assembled
Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20513-01
- Zoro #
- G723532892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 53 in
- Length
- 39 in
- Height
- 67 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Finish
- Matte
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Top Material
- Graphit
Description
The Mobile Assembly and Packing Station combines a lightweight design with robust functionality, providing an efficient solution to optimize assembly and packing tasks while maintaining organization in any workspace. Lightweight & Durable: Crafted with a modular aluminum frame, this station is 40% lighter than conventional steel models, ensuring ease of movement while delivering long-lasting strength and durability. Ample Workspace: The spacious PVC worktop provides plenty of room for assembly and packing tasks. Its rounded edges offer added safety, reducing the risk of damage to surrounding surfaces during use or transport. Enhanced Organization: Featuring a single picking level, this station helps keep tools and materials neatly arranged and easily accessible, improving workflow efficiency and minimizing downtime. Centralized Information: A display panel ensures that key instructions or task updates are always visible, helping to reduce errors and enhance the overall productivity of the assembly or packing process.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.