Shop TRIM

Cutting and Grinding Fluid, C270CG, Synthetic, 54 gal, Drum, Light Yellow

  • Mfr # C270CG-54G
  • Zoro # G5507332

product price: 
$
2,147.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Material Compatibility
Cast Iron, Composites, Copper, Plastics, Stainless Steel, Steel
Series
C270CG
Form
Liquid
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam, Sulfur Free
Fluid Class
Synthetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C270CG-54G
Zoro #
G5507332
UPC #
641238042716
Country of Origin
United States
Item
Cutting and Grinding Fluid
Material Compatibility
Cast Iron, Composites, Copper, Plastics, Stainless Steel, Steel
Series
C270CG
Form
Liquid
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam, Sulfur Free
Fluid Class
Synthetic
Container Type
Drum
Application
Drilling, Grinding, Milling, Reaming, Sawing, Turning
pH Value
9.0 to 9.5
Fragrance
Mild Amine
Specific Gravity
1.1
Flash Point
212 Degrees F
For Use With
Cast Iron, Composites, Copper Alloys, Exotic Alloys, Glass, Heat Treated Steel, High Carbon Steel, Plastics, Stainless Steels, Steels
Color
Light Yellow
Features
Exceptional Sump Life, Provides Corrosion Inhibition On All Common Ferrous Alloys, Tapping and Reaming Operations Without Chlorine or Sulfur Based Extreme Pressure Additives, This Residual Film is Easily Resoluble In Coolant Working Solution
Standards
ASTM D93-08, ASTM E1868-10
Recommended Concentration - Maximum
10 %
Industry
Aerospace, Automotive, Energy
VOC Content - Descriptive
77 g/L
Solution pH - Minimum
9.6
Solution pH - Maximum
9.9
Recommended Concentration - Minimum
4 %
Coolant Refractometer Factor
3.3
Base Formulation
Water Based
Wire Color
Light Yellow

Dimensions

Container Size
54 gal

Description

Cutting and Grinding Fluid, Container Size 54 gal, Drum, Light Yellow, Application Sawing, Grinding, Drilling, Reaming, Milling, Turning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.