Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 5 gal, Bucket
Mfr # MS585XT/5
Zoro # G2556793
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Container Style Pail
- Cutting Fluid Sub-Category Cutting Oils
- Flash Point Greater than 210 Degrees F
- Fluid Type Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS585XT/5
- Zoro # G2556793
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Item | Cutting Oil |
Physical Form | Liquid |
Container Style | Pail |
Cutting Fluid Sub-Category | Cutting Oils |
Flash Point | Greater than 210 Degrees F |
Fluid Type | Chlorinated or Sulfurized EP Additives, No Nitrites, Phenols, Triazines |
Base Oil | Semi-Synthetic |
Container Type | Bucket |
Color | Amber |
pH Value | 9.3 to 9.6 (Operating), 9.6 to 10.0 (Concentrate) |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
Application | Machining and Grinding Gray Iron, Compatible with Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites |
Features | Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, High Lubricity, Micro Emulsion, No Sulfurized EP Additives |
Series | MicroSol 585XT |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Description
When you need to work with cutting, tapping, and grinding fluids, turn to the Trim MS585XT/5 Cutting Oil. It has a low foam level and is free of chlorine, nitrite, phenol, and triazine. The 5 gal bucket is a convenient way to store your fluid. This microsol cutting oil is designed for use in metalworking applications such as milling machines and lathes. It comes in an amber color that won't stain tools or clothing. The fluid properties of this cutting oil are also chlorine free, low foam, nitrite free, phenol free, and triazine free. With its large size and impressive features like chlorine-free status and low foam level, the Trim MS585XT/5 Cutting Oil is an essential tool for any workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1750mm L (200G14M1750)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- TRIM Coolant, 54 gal, Drum (C350/54)
- TRIM Coolant, 54 gal. Size, Liquid, Drum Style (MS455/54)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- Trim Cutting, Tapping, and Grinding Fluids