Shop All Cutting, Tapping, and Grinding Fluids
Trim
Cutting Oil, 54 gal, Drum
Mfr # MS585XT/54
Zoro # G9174173
original price:
$3,456.09
41% off
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,033.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Features Corrosion Inhibition On Cast Iron And Eliminates Hot Chip And Clinkering Problems, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, High Lubricity, Micro Emulsion, No Sulfurized EP Additives
- Physical Form Liquid
- Fragrance Mild Odor
- Fluid Properties Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Product Information
- Brand Trim
- MFR # MS585XT/54
- Zoro # G9174173
- UPC # 064123806581
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 54 gal |
Details
Description
Cutting Oil, Container Size 54 gal, Drum, Amber, Application Machining and Grinding Gray Iron, Compatible with Titanium Alloys, Cast Iron, Steels, Copper, Aluminum Alloys and Many Plastics and Composites
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP4)
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN252)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRIM Coolant, 54 gal, Drum, Dark Blue (E206N/54)
- TRIM Cutting and Grinding Fluid, 5 gal. (C270CG/5)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- TRIM Coolant, 1 gal, Can (SOL/1)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- Trim Cutting, Tapping, and Grinding Fluids