Cutting Oil, 54 gal, Drum, Straw Yellow
- Mfr # OE315NS-54G
- Zoro # G7442353
product price:Â
$
3,066.99
/ea
Key Features
Material Compatibility
Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium, Yellow Metals
Form
Liquid
Fluid Characteristics
Bio Resistant
Container Type
Drum
Flash Point
140 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OE315NS-54G
- Zoro #
- G7442353
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Oil
- Material Compatibility
- Aluminum, Nickel Alloys, Stainless Steel, Steel, Titanium, Yellow Metals
- Form
- Liquid
- Fluid Characteristics
- Bio Resistant
- Container Type
- Drum
- Flash Point
- 140 Degrees C
- Application
- Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
- pH Value
- 8.7 to 9.7
- Features
- Color
- Straw Yellow
- Fragrance
- Mild
- Specific Gravity
- 0.99
- For Use With
- Aluminum, Nickel Alloys, Stainless Steels, Steel Alloys, Titanium, Yellow Metals
- Base Formulation
- Water Based
- Fluid Class
- Straight Oil
- Series
- OE315 NS
- Wire Color
- Straw Yellow
Dimensions
- Container Size
- 54 gal
Description
Cutting Oil, Container Size 54 gal, Straw Yellow, Application Drilling, Gear Cutting, Milling, Reaming, Tapping, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.