Shop TRIM
See all product information
Create Account
Tapping Fluid, Tap Light, Synthetic, 5 gal, Pail, Amber
- Mfr # TAPLT-5G
- Zoro # G5532663
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
Series
Tap Light
Form
Liquid
Fluid Characteristics
Sulfur Free
Fluid Class
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPLT-5G
- Zoro #
- G5532663
- UPC #
- 641238009184
- Country of Origin
- United States
- Item
- Tapping Fluid
- Material Compatibility
- Aluminum, Cast Iron, Inconel, Nickel Alloys, Stainless Steel, Steel, Titanium
- Series
- Tap Light
- Form
- Liquid
- Fluid Characteristics
- Sulfur Free
- Fluid Class
- Synthetic
- Container Type
- Pail
- Application
- Broaching, Cutting, Drilling, Gear Shaving, Milling, Reaming, Sawing, Tapping
- Features
- Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable
- Specific Gravity
- 1.1
- Flash Point
- 212 Degrees F
- Viscosity
- 77.85
- For Use With
- High Lubricity Taps
- Fragrance
- Mild
- Color
- Amber
- Standards
- ASTM E1868-10
- Viscosity @ 40C
- 65 cSt
- Industry
- Aerospace, Firearms
- Base Formulation
- Mineral Oil, Synthetic, Vegetable
- VOC Content - Descriptive
- 143 g/L
- Wire Color
- Amber
Dimensions
- Container Size
- 5 gal
Description
Tapping Fluid, Container Size 5 gal, Pail, Amber, Synthetic/Vegetable/Mineral Oil, Application Broaching, Cutting, Gear Shaving, Drilling, Milling, Reaming, Sawing, Tapping
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.