Zoro Homepage

DigitalMultimeter, AvgCalc, 10A, 600VAC/DC

  • Mfr # 9007A-NIST

  • Zoro # G522440855


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007A-NIST
Zoro #
G522440855
UPC #
614395002749
Country of Origin
China

Description

Digital Multimeter, Audible Continuity Not Applicable, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy Not Applicable, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 2,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.