9325-NIST 1000A TRMS Clamp Mete

  • Mfr # 9325-NIST

  • Zoro # G203674333


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-4 to 1400 Degrees F (-20 to 760 Degrees C)
Safety Rating
CAT III 600V
Capacitance
4000µF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9325-NIST
Zoro #
G203674333
UPC #
614395002787
Country of Origin
United States

Details

Item
Triplett 9325-NIST 1000A TRMS Clamp Mete
Temp. Range
-4 to 1400 Degrees F (-20 to 760 Degrees C)
Safety Rating
CAT III 600V
Capacitance
4000µF

Description

Triplett 9325-NIST 1000A TRMS Clamp Mete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.