Shop TRIPLETT
See all product information
Create Account
CFM/CMM Thermo-Anemometer + RH with Cert
- Mfr # CFM150-NIST
- Zoro # G023782263
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature Measured
140 Degrees F
Probe Diameter
3 in
Testing Functions
Air Flow, Air Velocity, Relative Humidity, Temperature
Minimum Velocity Measured
80 fpm
Maximum Relative Humidity Measured
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFM150-NIST
- Zoro #
- G023782263
- UPC #
- 614395006723
- Country of Origin
- China
Dimensions
- Probe Diameter
- 3 in
Details
- Item
- Anemometer
- Maximum Temperature Measured
- 140 Degrees F
- Testing Functions
- Air Flow, Air Velocity, Relative Humidity, Temperature
- Minimum Velocity Measured
- 80 fpm
- Maximum Relative Humidity Measured
- 100 %
- Relative Humidity Accuracy
- +/-3.5%
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Air Volume Measured
- 999,900 cfm
- Data Logging
- No
- Maximum Operating Temperature
- 122 Degrees F
- Temperature Accuracy
- +/-4.0 Degrees F
- Maximum Velocity Measured
- 5,900 fps
- Air Velocity Resolution
- 1 fpm
- Wind Speed Units
- ft/min, km/hr, knot, m/sec, mph
- IP Rating
- Not Rated
- Minimum Temperature Measured
- 14 Degrees F
- Minimum Relative Humidity Measured
- 1 %
Description
Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 3 in, Maximum Velocity Measured 5,900 fps, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 1 Percent, Relative Humidity Accuracy +/-3.5 Percent, Temperature Accuracy +/-4.0 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 1 fpm, IP Rating Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.