Shop TRIPLETT
See all product information
Create Account
Digital Psychrometer, 11 in H
- Mfr # RHT80BT-NIST
- Zoro # G222577073
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Overall Height
11 in
Dew Point Temperature Measurement - Minimum
-14.8 Degrees F
Includes Data Logging
No Data Logging Included
Wet Bulb Temperature Measurement - Minimum
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHT80BT-NIST
- Zoro #
- G222577073
- UPC #
- 614395006259
- Country of Origin
- China
- Item
- Digital Psychrometer
- Dew Point Temperature Measurement - Minimum
- -14.8 Degrees F
- Includes Data Logging
- No Data Logging Included
- Wet Bulb Temperature Measurement - Minimum
- -4 Degrees F
- Humidity Measurement - Maximum
- 100 %
- Ambient Temperature Measurement - Minimum
- -4 Degrees F
- Properties Measured
- Ambient Temperature, Dew Point, Humidity, Wet Bulb
- Humidity Measurement - Minimum
- 0 %
- Probe Design
- Onboard
- Ambient Temperature Measurement - Maximum
- 140 Degrees F
- Dew Point Temperature Measurement - Maximum
- 122 Degrees F
- Includes NIST-Traceable Calibration Certificate
- NIST-Traceable Calibration Certificate Included
- Wet Bulb Temperature Measurement - Maximum
- 122 Degrees F
- Product Type
- Digital Psychrometer
Dimensions
- Overall Width
- 2 in
- Overall Height
- 11 in
- Overall Depth
- 1 in
Description
Digital Psychrometer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.