Zoro Homepage

Earth Ground Tester Kit, 200 V, Digital

  • Mfr # EG480-NIST

  • Zoro # G412488776


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency
40 to 500 Hz
Calibration Certificate
NIST
Minimum Ground Resistance Measurement
20 ohm
Test Voltage
1000V DC, 750V AC
CAT Safety Rating
CAT III 1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG480-NIST
Zoro #
G412488776
UPC #
614395002862
Country of Origin
China

Dimensions

Tool Height
7.8 in
Battery Size
AA
Tool Width
2 in
Manufacturer Warranty Length
1 yr
Tool Length
3.6 in

Description

Earth Ground Tester Kit, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate NIST, Current Accuracy Not Applicable, Data Logger No, Display Type Digital, Dustproof No, IP Rating IP54, Jaw Capacity Not Applicable, Leakage Current Range Not Applicable, Maximum Earth Voltage 200 V, Maximum Ground Resistance Measurement 2,000 ohm, Measurement Connectors Stakes, Minimum Ground Resistance Measurement 20 ohm, Number of Records Stored Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.