Zoro Homepage

Insulation Tester, 2000 megaohm, Digital

  • Mfr # MG430-NIST

  • Zoro # G812481872


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) AA Batteries, Carrying Case, Test Leads with Alligator Clip
Display Type
Digital
Tool Width
1.9 in
Testing Functions
AC/DC Voltage, Continuity, Insulation Resistance, Low Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG430-NIST
Zoro #
G812481872
UPC #
614395002855
Country of Origin
China

Dimensions

Tool Width
1.9 in
Tool Length
3.6 in
Tool Height
7.8 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Insulation Tester
Power Source
Battery
Includes
(6) AA Batteries, Carrying Case, Test Leads with Alligator Clip
Display Type
Digital
Testing Functions
AC/DC Voltage, Continuity, Insulation Resistance, Low Resistance
Maximum Insulation Resistance
2,000 megaohm
Calibration Certificate
NIST
Greater Than 30V Warning
Yes
Maximum AC Voltage Measured
750 V
Timed Ramp Voltage Test
No
Maximum DC Voltage Measured
1,000 V
Test Voltage
1,000V DC, 250V DC, 500V DC
Pass/Fail Selection Limits
No
Live Circuit Voltage
4.5 V
Features
Lock Power Feature, Low Battery and Overrange Indication, Low Ohms and Continuity
Operating Voltage
1.5 V
Input Impedance
10 megaohm
Number of Batteries Required
6
Insulation Limit Alarm
No
Display Screen Type
LCD with Backlight
Low Resistance Range
200 ohm
Backlit Digital Display
Yes
Parameters Measured
AC Voltage, DC Voltage, Insulation Resistance, Low Resistance
Minimum Operating Temperature
32 Degrees F
Dustproof
No
Minimum Insulation Resistance
0 ohm
USB Data Download Included
No
Capacitance Auto Discharge
Yes
Resistance Accuracy
+/-3%
Test Current
1 mA
PI/DAR Testing
No
Alert Type
Digital Display
CAT Safety Rating
CAT III 1000V
Maximum Operating Temperature
104 Degrees F
Bluetooth Compatible
No
Remote Test Probe Included
No
Includes Batteries
Yes
Auto Power Off
Yes
Insulation Resistance Resolution
0.1 megaohm
Waterproof
No
Standards
CE

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes (6) AA Batteries, Carrying Case, Test Leads with Alligator Clip, Insulation Limit Alarm No, Maximum Insulation Resistance 2,000 megaohm, Minimum Insulation Resistance 0 ohm, PI/DAR Testing No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.