Zoro Homepage

Model 630 Analog Multimeter

  • Mfr # 3030

  • Zoro # G310565784


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Minimum AC Voltage Measurement
3 V
Calibration Certificate Included
No
Sensitivity
5K ohm/V AC, 20K ohm/V DC
Minimum DC Current Measurement
0.06 mA
Special Features
All Ranges are Fuse Protected, Temperature Variations will not Cause Sticky Operation of the Pointer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030
Zoro #
G310565784
UPC #
614395000134
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5.9 in
Overall Height
7.5 in
Battery Size
D
Manufacturers Warranty Length
3 yr

Description

Analog Multimeter, Resistance Measurement Accuracy +/-1.50 Percent, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 40 KHz, Parameters Measured AC Voltage, DC Current, DC Voltage, Sound Level, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-1.50 Percent, Minimum AC Voltage Measurement 3 V, Maximum AC Voltage Measurement 600 V, Minimum DC Voltage Measurement 0.3 V, Maximum DC Voltage Measurement 600 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.