Shop TRIPLETT

Multimeter Clamp Kit, 6-Pro Instruments

  • Mfr # EL6PRO-KIT
  • Zoro # G222437292

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Clamp Meter Parameters Measured
AC Current, DC Current, Variable Frequency Drive
Digital Multimeter Audible Continuity
Yes
Clamp Meter Removable Screen
No
Clamp Meter Thermal Imaging
No
Clamp Meter Data Logging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL6PRO-KIT
Zoro #
G222437292
UPC #
614395004163
Country of Origin
China

Details

Clamp Meter Parameters Measured
AC Current, DC Current, Variable Frequency Drive
Digital Multimeter Audible Continuity
Yes
Clamp Meter Removable Screen
No
Clamp Meter Thermal Imaging
No
Clamp Meter Data Logging
No
Digital Multimeter AC Response Calculation
TRMS
Digital Multimeter Thermal Imaging
No
Multimeter Calibration Certificate Included
No Certification Included
Digital Multimeter Data Hold
No
Clamp Meter Data Hold
No
Clamp Meter Audible Continuity
No
Digital Multimeter Current Leakage Testing
No
Clamp Meter Current Units
A
Includes
CBF200 3-in-1 Circuit Breaker Finder, CM1050 True RMS Clamp Meter, ET200 AC Line Splitter/GFCI Receptacle Tester, IRT220 Non-Contact Infrared Thermometer, MM650 True RMS Digital Multimeter, TT-290 Nose Pliers
Clamp Meter Calibration Certificate Included
No Certification Included
Clamp Meter Max. AC Current
1,000 A
Digital Multimeter Data Logging
No
Test Instrument Manufacturer Model Numbers Included
Triplett CBF200, Triplett CM1050, Triplett ET200, Triplett IRT220, Triplett MM650
Digital Multimeter Instrument Counts
6,000
Clamp Meter AC Response Calculation
TRMS
Clamp Meter Max. DC Current
1,000 A
Digital Multimeter Intrinsically Safe
No
Digital Multimeter Removable Screen
No
Clamp Meter Bluetooth Compatibility
No
Clamp Meter Instrument Counts
6000
Digital Multimeter IP Rating
Not Rated
Digital Multimeter Parameters Measured
Continuity
Clamp Meter Jaw Style
Clamp
Digital Multimeter Bluetooth Compatibility
No
Item
Digital Multimeter Clamp On Kit
Clamp Meter IP Rating
Not Rated
Clamp Meter Intrinsically Safe
No
Clamp Meter Current Leakage Testing
No

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Circuit Breaker Finder, Clamp Meter, Digital Multimeter, Infrared Thermometer, Line Splitter, Receptacle Tester, Test Instrument Manufacturer Model Numbers Included Triplett CBF200, Triplett CM1050, Triplett ET200, Triplett IRT220, Triplett MM650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.