Triplett
Phase Rotation Tester, CAT IV 600V Rating
Mfr # PR600
Zoro # G910133406
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Selectable Brightness Levels for use in Sunlight or Dimly Lit Areas, Auto Power Off, Back Cover Magnet Mounts on Metal Surfaces for Hands-Free Operation, Low Battery Indicator
- Power Source Battery
- Display Type Digital
- Maximum Frequency 65 Hz
- Tool Height 5 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- PIC GAUGES Industrial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT Male, Dual, Stainless, Silver (201L-204E)
- FLIR Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 15/64 in Length (VP50-2)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- TRIPLETT Phase and Motor Rotation Tester, Digital (PR650)
- TRIPLETT Phase Rotation Tester (PR400)
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- FLUKE Phase Sequence Tester, 10-700VAC (FLUKE-9040)
- IDEAL Phase Sequence Tester, 120 to 600VAC (61-520)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- REED INSTRUMENTS Motor Rotation and 3-Phase Tester (R5004)
- Triplett Phasing & Motor Rotation Meters