Shop TRIPLETT
See all product information
Create Account
Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP72-NIST
- Zoro # G822576957
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Temperature Units
Celsius, Fahrenheit, Kelvin
Includes
2x Type K thermocouples, PC software, USB cable, 9V battery, carrying case, and Certificate of Traceability to NIST
Meter Type
Handheld
Display Width
2 in
Thermocouple Temperature Fahrenheit - Minimum
-418 Degrees F (Type K)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP72-NIST
- Zoro #
- G822576957
- UPC #
- 614395006341
- Country of Origin
- China
Dimensions
- Display Width
- 2 in
- Display Height
- 4 in
Details
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- Includes
- 2x Type K thermocouples, PC software, USB cable, 9V battery, carrying case, and Certificate of Traceability to NIST
- Meter Type
- Handheld
- Item
- Thermometer
- Thermocouple Temperature Fahrenheit - Minimum
- -418 Degrees F (Type K)
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Temperature Resolution F
- 0.1 Degrees F
- For Thermocouple Type
- Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Relative Humidity - Minimum
- 10%
- Calibration Certificate Type
- NIST Traceable
- Data Logging
- Yes
- Number of Channels
- 2
- Display Type
- LCD
- Data Output Type
- USB
- Testing Functions
- Average Temperature, Differential Temperature, Min/Max Temperature
- Sensor Technology
- Thermocouple
- Relative Humidity - Maximum
- 80%
- Accuracy
- +/-1 % of Reading + 3.6 Degrees F/2 Degrees C (Type E, S, R, N), +/-1% of Reading + 1.8 Degrees F/1 Degrees C (Type J, K, T)
Description
Thermometer, Number of Channels 2, Accuracy +/-1 Percent of Reading + 3.6 Degrees F/2 Degrees C (Type E, S, R, N), +/-1 Percent of Reading + 1.8 Degrees F/1 Degrees C (Type J, K, T)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.