Shop TRIPLETT
See all product information
Create Account
Thermometer, LCD, 2 in, Thermocouple
- Mfr # TMP70-NIST
- Zoro # G022576948
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Thermocouple Temperature Fahrenheit - Minimum
-418 Degrees F (Type K)
Testing Functions
Average Temperature, Min/Max Temperature
Display Type
LCD
Display Width
2 in
Calibration Certificate Type
NIST Traceable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMP70-NIST
- Zoro #
- G022576948
- UPC #
- 614395006327
- Country of Origin
- China
Dimensions
- Display Width
- 2 in
- Display Height
- 4 in
Details
- Thermocouple Temperature Fahrenheit - Minimum
- -418 Degrees F (Type K)
- Testing Functions
- Average Temperature, Min/Max Temperature
- Display Type
- LCD
- Calibration Certificate Type
- NIST Traceable
- For Thermocouple Type
- Type J, Type K, Type T
- Temperature Units
- Celsius, Fahrenheit, Kelvin
- Thermocouple Temperature Fahrenheit - Maximum
- 2,501 Degrees F (Type K)
- Relative Humidity - Minimum
- 10%
- Sensor Technology
- Thermocouple
- Temperature Resolution F
- 0.1 Degrees F
- Meter Type
- Handheld
- Data Logging
- No
- Accuracy
- +/-1 % + 0.5 Degrees C Above -146.2 Degrees F/99.9 Degrees C, +/-1 % of Reading + 1 Degrees C Below -146.2 Degrees F/-99.9 Degrees C
- Number of Channels
- 1
- Includes
- Type K Thermocouple, USB Cable, 9V battery, carrying case,
- Item
- Thermometer
- Relative Humidity - Maximum
- 80%
Description
Thermometer, Number of Channels 1, Accuracy +/-1 Percent + 0.5 Degrees C Above -146.2 Degrees F/99.9 Degrees C, +/-1 Percent of Reading + 1 Degrees C Below -146.2 Degrees F/-99.9 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.