Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True RMS Manual Ranging Digital Multimet, 600 V Max DC, 2 V Max AC, TRMS, 2000 Instrument Counts

  • Mfr # MM300

  • Zoro # G204845183


product price: $37.59
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
2000
Includes
Test leads and (3) AAA batteries
Standards
CE,ROHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM300
Zoro #
G204845183
UPC #
614395002237
Country of Origin
China

Dimensions

Overall Height
9.8
Manufacturers Warranty Length
1 yr
Depth
1.4 in
Overall Width
2
Battery Size
AAA

Details

Item
True RMS Manual Ranging Digital Multimet
Display Type
LCD
Data Hold
Yes
Instrument Counts
2000
Includes
Test leads and (3) AAA batteries
Standards
CE,ROHS
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Material
Plastic
Color
Gray/Red
For Use With
For the Professional or DIYer. Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits
Voltage (AC)
600V AC/DC
Calibration Certificate Included
No
Weight
0.7lbs
Instrument Safety Rating
CAT III 600V
Intrinsically Safe
No
Auto Ranging
No
Temperature Measurement Resolution
1 Degrees F
Bluetooth Compatible
No
Temperature Measurement Accuracy
+/-(1.5%+15D); +/-(1.0%+4D)
Maximum AC Current Measurement
10 A
Resistance Measurement Resolution
0.1 ohm
Maximum DC Current Measurement
10 A
Minimum AC Current Measurement
200 mA
Battery Voltage
1.5V
Minimum Temperature Measurement
14 Degrees F
Minimum AC Voltage Measurement
2 V
AC Response Calculation
TRMS
Maximum DC Voltage Measurement
600 V
DC Voltage Measurement Resolution
1 mV
Removable Screen
No
Maximum Temperature Measurement
2,000 Degrees F
Maximum AC Voltage Measurement
600 V
Frequency Measurement Accuracy
+/-1%
Current Leakage Testing
No
Basic AC Voltage Accuracy
+/-1.0% of Reading +5 Digits
Maximum Storage Temperature
122 Degrees F
Dustproof
No
AC Current Measurement Resolution
100 uA
Waterproof
No
Resistance Measurement Accuracy
+/-1.0% of Reading + 10 Digits
Batteries Included
Yes
DC Current Measurement Resolution
100 uA
Basic DC Voltage Accuracy
+/-0.8% of Reading +5 Digits; +/-1.0% of Reading +5 Digits
Thermal Imaging
No
Fuse Access
Yes
Battery Access
Yes
Minimum Operating Temperature
32 Degrees F
Minimum Storage Temperature
14 Degrees F
Minimum DC Current Measurement
200 mA
Parameters Measured
AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Diode, Temperature
Minimum DC Voltage Measurement
2 V
Basic AC Current Accuracy
+/-1.5% of Reading +4 Digits; +/-2.0% of Reading +4 Digits
AC Voltage Measurement Resolution
100 mV
Minimum Resistance Measurement
200 ohm
Maximum Resistance Measurement
2 megaohm
Basic DC Current Accuracy
+/-1.5% of Reading +4 Digits; +/-2.0% of Reading +10 Digits

Description

True RMS Manual Ranging Digital Multimet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.