Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Meter with NIST Certificate

  • Mfr # VB40-NIST

  • Zoro # G316424085


product price: $522.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB40-NIST
Zoro #
G316424085
UPC #
614395005610
Country of Origin
China

Details

Item
Vibration Meter

Description

Vibration Meter, Accuracy +/-5 Percent + 2 Digits, Acceleration Measurement - Minimum 0.1 m/sq sec, Acceleration Measurement - Maximum 199.9 m/sq sec, Maximum Velocity Measured 199.9 mm/sec, Minimum Velocity Measured 0.1 mm/sec, Maximum Displacement Measured 1.999 mm, Minimum Displacement Measured 0.001 mm, Auto Power Off Yes, Batteries Included Yes, Alert Type Vibration, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Calibration Certificate Type NIST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.